GHIBLI & WIRBEL Dry Vacuum Machines

Sebelum PPN:
Rp9.999.900
Spesifikasi
Rated Power Nominal Power (W)900
Filtering Surface (m²)0.2
Vacuum (mbar)250.0
Air Flow Rate (L/s)57
Dimensions (mm)350x450x375
Maximum Power Rating (W)1100
Power Supply Cable (m)15.0
Sound Level (dBA)59
Voltage/Frequency (V/Hz)220-240, 50/60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powerful and versatile vacuum cleaner equipped with large capacity container and filters. Telescopic tube and detachable cable. Exhaust air filter. Indicator for “Dust bag full”. Accessory holder. Power brush socket. Good manageability guaranteed by the anterior swivel castors and rear fixed wheels with large diameter. Equipped with anti-shock bumper.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait