GHIBLI & WIRBEL Walk Behind - Scrubber Drier

Sebelum PPN:
Rp99.999.900 - Rp119.999.900
Spesifikasi
Cleaning Width (mm)530
Squeegee Width (mm)750
Driving Speed (km/hour)4
Diameter-Pad x No (mm-inch x nr)530-21 x 1
Hill Climbing Ability (%)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Round 45 M 55 TOUCH is the last news in Ghibli’s scrubber dryers range. The innovative and functional design guarantees the right ergonomics and comfort in the daily activities. The technical features and the high level innovations - 45 liters tank capacity, the control panel with display, the double brush pressure, the “silent mode” function, the new chemical mixing system - make Round 45 something unique in its market segment, ideal for effective cleaning results in every kind of floor/environment. ROUND 45 is now available with two important upgrades: - thanks to the new sensor TOUCH SYSTEM, Ghibli patented, ROUND 45 can be moved and controlled only using a thumb: intuitive, user friendly and reliable. - ECO SYSTEM, the new program on the control panel, which optimizes consumptions, making ROUND 45 eco-friendly. Environmental care and good performance at the same time.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait