Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Content 1 ) European Long Nose Pliers 8’ (Crv) 2) European Combination Pliers 8’ (Crv) 3) European Diagonal Cutting Pliers 6’ (Crv) 1) ½ Reversible Ratchet Handle (Crv) 2) ½Sliding T-Bar + ½ Universal Joint 3) ½ Socket Adapter 10’, 5’ ½ Shallow Hand Sockets (Crv) : 1 ) 8,9,10,11,12,13,14,16,17,18,19,20, 21,22,24,25,27,28,29,30,32 Hand Socket Flex Socket Wrebch (Crv) : 8*9,10*11,12*13,14*15,16*17,18*19 1 ) Wr Locking Grip Pliers 10’ (45#) 2 ) A6 Water Pump Pliers 10’ (Crv) L- Type Wrench Special Type (Crv) : 8,10,11,13,16,17,18,19 Screwdriver (Cr-V) : 1 ) 35*6,35*6,35*6, T35*6,75*3,90*5,100*5,75*3 1) 1/4 Spinner Handle 2) 1/4 Ratchet Handle (Crv) 3) 1/4 Sliding T-Bar 4) 1/4 Universal Joint 5) 1 /4 Deep Socket : 6,7,8,9,10,11,12,13 mm (Cr-V) 6) 1 /4 Sae Socket (45#) : 1 /2,7/16,15/32,13/32,3/8,11/32,9/32,7/32,1/4,3/16,5/32 7) Allen Wrench Set (Suit Of Nine Unit) : 1,5,2,2.5,3,4,5,6,8,10 8) 1 /4 Socket Adapter : 2’, 3’, 4’, 6’ 9) 1 /4 Metric Socket (Crv) : 4,4.5,5,5.5,6,7,8,9,10,11,12,13,14 mm 10) 1/4 Adapters (45#) Screwdriver (Crv) : T27*115, T30*115, T40*130,1.2*6.5*150,1.2*6.5*125,0.5*3.0*75,1.2*6.5*100, Ph1*75 Hollow Star Wrench (Cr-V) : 1 ) T10, T15, T20, T25, T27, T30, T40, T45, T50 2 ) 3/8 (75 mm) Cr-V Ml 2, Cr-Vt60 3 ) 1 /4 (25 mm S2) T20, T25, T27, T30, T40 4 ) 3/8 (30 mm Cr-V) H4,5,6,7,8,10,12 Single Polished Type Combination Wrench (Cr-V) : 6,7,8,9,10,11,12,13,14,15,16,17,18,19,20,21,22mm Single General Type Double Offset Ring Spanner (Crv) : 6*7,8*9,10*11,12*13,14*15,16*17,18*19,20*22 Hex Key Wrench : 2,3,4,5,8, T15, T20, T25, T27, T30 1 ) 3/8 Reversible Ratchet Handle (Crv) 2 ) 3/8 Sliding T-Bar 3 ) 3/8 Socket Adapter 3’. 5’(Crv) 4 ) 3/8 Universal Join, 3/8 Shallow Hand Sockets (Crv) Chisels 1 ) Black Inelastic Hammer 2 ) Machinist Hammer Hickory Handle (300Kg) 3 ) Chisels (3 Pes) Single Polised Type Double Open End Wrench (Cr-V) : 6*7,8*9,10*11,12*13,14*15,16*17,18*19,20*22, 21*23,24*26 Brake Oil Pipe Alligator Wrench (Crv) : 8*10,11 *13,12*14,16*18,17*19,19*22,24*27,30*32 Single Polished Type Double Offset Ring Spanner (Crv) : 6*7,8*9,10*11,12*13,14*15,16*17,18*21,19*22
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/iqP103245674-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
