EC Line Barcode Scanner 2D (Tembakan Harga)

Sebelum PPN:
Rp4.299.900
Spesifikasi
IP LevelIP 54
Resolution3mil\\0.1mm@PCS90%
Print Contrast RatioPCS45%@4mil / 0.1mm
Ambient Light96.000 lux Max. (Sunlight)
Voltage (V)DC +5 ±5%
Dimensions (mm)172x75x83
Drop(180cm) Drop on Concrete Surface
InterfaceRS232C\\USB\\KBW
Motion Tolerance100mm per second, 13 mil UPC
Operating Temperature (°C)0 - 50
Reading IndicatorBeeper and LED (Green)
Relative Humidity (%)20-95 (non-condensing)
Storage Temperature (°C)-20 - 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Width Of Window/Depth Of Field : - 5mil Code39/33-95mm (1.3-3.7inch), - 13mil UPC-A/32-255mm (1.3-10.0inch), - 20mil Code 39/35-355mm (1.4-14.0inch), - 6.7mil PDF417/30-95mm (1.2-3.7inch), - 10mil Data Matrix/30-100mm (1.2-3.9inch), - 15mil Data Matrix/21-162mm (0.8-6.4inch), - 20mil QR/23-00mm (0.9-7.9inch). Power Consumption : - Operating Power: 2W; 400mA @ 5V-typical, - Standby Power: 0.45w, 90mA @ 5V-typical.
Feature
- Cost-effective: Outstanding 2D bar code scanning performance at a competitive pricing, - Compact, lightweight, user-friendly design: fast and accurate scanning, elegant and ergonomic design allows for a natural and comfortable grip, - Versatile scanning modes: supports both manual and presentation scanning mode with automatic object detection and scanning, - Advanced decoding software: cutting-edge decoding technology, able to scan both 1D and 2D barcodes fast and accurately, - Reliable data capture ability: supports most standard 1D and mainstream 2D symbology, as well as those on electronic screens (such as mobile phones), - Future-proof investment: protects your future investment with 2D capability at an affordable price meeting both current and future barcode scanning needs.

Ulasan Produk

Tidak ada ulasan