Sebelum PPN:
Rp61.999.900 - Rp549.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Phase-in | 3.0 |
|---|---|
| Phase-out | 3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High Performance Index - MT-Series is designed with concept of disk array and system modular redundancy. It is formed by 1 to 10 rated capacity of 20KVA UPS Power modules, which are available for online hot-swappable expansion. Users can increase the number of modules for UPS system expansion without replacing or system parallel while Load capacity increases, which greatly reduces user investments; - MT-Series integrates advanced power multi capacities and phase technology. MT-Series can be chosen between 3 Phase In/Out and 3 Phase In/1 Phase Out Structures, and kept net power consistent; - All power modules in the systems arrays have the same average divided loads, and each parallel built-in redundant module is an intelligent independent monomer. This reduces systems and Loads risks, and extends external loads protection time under UPS protection; - MT-Series Power System Hot-Swap feature overcome the traditional UPS maintenance (Loads switch to bypass) technical problems, which reduces system maintenance costs, and comprehensively protects the Loads normal operations; - MT-Series Power System has the superior parallel ability, which raises the UPS reliability to a higher level. Its MTBF is 1.5 times longer than that of traditional UPS systems, and MTBCF is 3 times longer than that of traditional UPS systems. The MTTR is less in 5 minutes; - MT-Series has dual way information monitoring and self-diagnostic functions with intelligent network monitoring software; - MT-Series uses advanced PFC circuit design, which makes MT-series has series of advantages such as Input PF = 0.99, THDI ≤ 5%.THD is less than 2% under linear loads condition, and overall efficiency AC~AC up to 95%, which greatly reduce power consumption and pollution。 Safe and Reliable - Parallel Redundancy Module Technology to increase system reliability; - Online Hot-Swap feature to reduce system maintenance costs and comprehensively protects the Loads operations; - MTBF is 1.5 times longer than traditional UPS systems; - 90% of system components are from international famous brands. All devices has been aged and tested for24 hours. Specification Display 7 Inch LCD Color Touch Screen multi-language with all kinds of messages +LED Rectifier Specification Input Voltage 380Vac+N+W, 3 Phase Input Voltage Range 380Vac+15% -25%(304-478Vac) Input Frequency Range 50Hz±5% Soft-Start > 60 Seconds Input PF 0.99 THDI < 10% Input Current 20KVA:N×3×15A, Starting without surge current Output Specification Output Voltage Line Voltage: 380×(1±1%)AC or Phase Voltage: 220×(1±1%)AC Output Power Factor 0.8 Output Voltage Regulation 380Vac±1%(Static Load);380Vac±2%(50-0% Sudden Change);380Vac±3%(100-0% Sudden Change) Output Frequency 50Hz±0.1% (BAT Mode) Distortion <2%(Linear Full Load); < 3%(Non-Linear Full Load) 3/3 Phase High Frequency Power Module, 20KVA/18KW
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/SIERRA%20Modular%20UPS%20MT-Series/b4P103242400-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
