Sebelum PPN:
Rp86.999.900 - Rp349.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Phase-in | 3.0 |
|---|---|
| Phase-out | 3 |
| BAT Voltage (V) | 384-336 DC |
| Input Voltage Range (V) | 285-475 AC |
| Input Power Factor | 0.95 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
System Features High Performance Index - Advanced SCR Rectifier Technology.With additional accessories, the input PF can be upto 0.99 and Input THDI <4.5%; - 5th generation IGBT technology to adapt 380/400/415V, 50/60Hz Mains Grid Supply Systems; - Output Power Factor 0.9 to carry 12.5% load capacities than traditional UPS; - Wide Input Voltage Range 380Vac (-45% to +25%) with 50/60Hz ±5% Frequency Range;High adaptive capacity and Generator Capability - Overall Efficiency upto 90%. Can reach to 98% on ECO Mode; - Powerful overload ability with output short circuit protection technology: 110%-120% overloads for 10 minutes.125%-150%for 1 minute; - Flexible Battery Configuration. It can be set on the front panel with 28-32 Units of Batteries. Common Battery Bank on Parallel mode.Battery Charging Compensation Feature. - Intelligent Fault Diagnosis system with large storage memory of fault histories; - Friendly and Intuitive User Interface. Large Color Touch LCD Screen with multi-functional buttons. Safe and Reliable - DSP technology to control UPS power function processes (including Parallel function) in order to increase system reliability; - Flexible Single or Dual Utility Power Input to comprehensively protect load devices; - Mis-Phase Connection Diagnosis, Evaluation and Alarm; - 100% 3 Phase Unbalanced Allowed; - Front Maintenance Design. MTBF can be upto 300K Hours; - 90% of system components are from international famous brands. All devices will be aged and tested for more than 24 hour Application Type FC Series is designed for many different applications and compatible Loads, such as Data Center, Telecom, Network management center, financial center Security Trading Settlement Center, Banking. Large Theater, Stadium, traffic Administration Bureau, Road and Railroad Tunnel Lightning Control and Monitoring Center, Port Information Center. Semiconductor production line, automatic production line and related device. Spesification : Input Voltage: 380Vac+N+W(3 phase + PE) Input Voltage Range: 285-475Vac Input Frequency Range: 45-65Hz Input P: F 0.95( with input filter) Output Voltage Line Voltage: 380×(1±1%)AC or Phase Voltage: 220×(1±1%)AC Output PF :0.8/0.9 (No lag) Output Voltage Regulation :380Vac±1%(Static Load);380Vac±2%(50-0% Sudden Change);380Vac±3%(100-0% Sudden Change) Output Freq: ±8% at 50Hz: Online Mode tracking input and bypass freq.; ±0.1%: when input or bypass frequency is more than ±8% or under BAT Mode Display : 5-7 inch LCD color touch screen + LED working indicators including Input/Output Voltage, Frequency, Current, Power, Load Capacity, Serial Number, Operational Mode, Discharge Time, History Logs. All settings including can be done on the front panel, including battery voltage, input and output voltage, frequency, parallel setting and etc. 10KVA/9KW, LF Tower, 6 Pulse SCR Rectifier, BAT Voltage : 384-336VDC, Color touch screen
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/SIERRA%20Low%20Frequency%20UPS%20Industrial-FC%20Series/apP103242385-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
