Sebelum PPN:
Rp16.999.900 - Rp60.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Phase-out | 1 |
|---|---|
| Output Power Factor | 0.8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
System Features High Performance Index - Advanced SCR Rectifier and IGBT Inverter Technology. Online 1/1 or 3/1 double conversion structure. - Adapt with output isolated transformer technology to fit 200, 220, 230, 240Vac,50/60Hz Grid Systems - Wide Input Range from Single Phase 160-280Vac, 3 Phase 286-475Vac, 50/60 Hz ±5%,High Adaptive Capacity to Mains Grid - High Overload Ability -- surge current protection technology to carry sudden impact for 0% to 100% load immediately without transfer to bypass - Overall Efficiency 85%. 98% under ECO Mode - Full-Digitized Non-master slave parallel redundancy technology. Parallel circumfluence ≤5% - Intelligent Charging Design. It equips with BAT low/over charged sensor to protect the charger. Real-time diagnosis on Battery status and response data simultaneously - Large Color Dot-matrix LCD+LED Screen with multi-functional keyboard to check system parameters, such as fault histories, operational statuses self diagnosis periodically discharge settings, etc. - Battery Self-testing can be done on the LCD directly. Battery Capacity, UPS working mode (Online or ECO) can be set on the screen. All history faults and statistics can be seen on the screen to help user analyze the working summary of the UPS. - Monitoring can be done by WAN/LAN SNMP adapter or Cloud Monitoring Adapter. UPS equips with RS232, USB, EPO ports, and can choose RS485 and Dry-contact as optional accessories. - Front to Rear Ventilation Design to reduce the defective rate of the product. - Smart Size. Safe and Reliable - MCU control to operate all power conversion sessions during the operations, which has higher system reliability than traditional UPS systems. - Output Isolated Transformer Built-in. It can reduce impacts and interferences from Load Harmonic Wave Current and N-WireVoltage. - Special Design on battery connectors to save the shock hazards from mis-operation - 90% of system components are from international brands. All devices has been aged and fully tested for at least 24 hours before leaving the factory. Technology Points - MCU control provides higher system reliability than traditional UPS systems. - Wide Input Voltage and Frequency Range. - Non-Master Slave digital parallel redundancy feature - Advanced Battery Management system - High Overload Ability - Dot Matrix Color Screen for friendly and intuitive display - Online Double Conversion technology with output isolated transformer - Smart Size compared to the same size of the UPS in the market. All UPS equipped with wheels. Display :LCD Display: Multi-Language with all kinds of messages. Input Output Status, ECO Mode Settings, INV. Temp. TX Status Calendar, Time, Serial Number, Model, Structure, History Logs, Battery Test. LED Indicators: UPS States Indicator Input Voltage :220/200/230/240Vac Single Phase Input Voltage Range :160-280Vac Input Frequency Range; 50Hz ±5% Output Voltage : 220/200/230/240Vac Output PF : 0.8 Output Voltage Regulation : 220Vac±1%(Static Load),220Vac±2% (50~0% Sudden Change) Output Freq : 50Hz ±0.1% (BAT Mode) 1KVA/0.8KW, LF Tower, SCR Rectifier, BAT Voltage:72VDC, 1phase in/1phase out, with built-in 7AH BAT.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/SIERRA%20UPS%20DI%20Series-Tower%20Form%20Factor/agP103242376-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
