SIERRA UPS BH Series 0.8 PF - Tower Form Factor

Sebelum PPN:
Rp5.199.900 - Rp41.999.900
Spesifikasi
Output Power Factor0.8
Backup Time (minute)5 - 15
Phase-out1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Display : LCD Display, UPS Operational Status, BAT Fault, other fault information Rectifier Specification Input Voltage Range 1000VA - 3000VA: 115 - 300 VAC Input Voltage Range 6000VA - 10000VA: 175 - 280 VAC Input Voltage Range 10000VA - 20000VA: 304 - 478 VAC Input Frequency Range : 45 - 65 Hz ± 10% Output Specification Output Voltage (AC mode) : 220 Vac Output PF : 0.8 Output Voltage Regulation : 220 Vac ± 1% (Static Load) ; 220Vac ± 2% (50-0% Sudden Change) ; 220Vac ± 3% (100-0% Sudden Change) Output Frequency (BAT mode) : 50Hz ± 0.2% Bypass Specification Static Bypass Transfer Time : 0ms Static Bypass Range : 80Vac ± 5% ~ 285Vac ± 5% Bypass -> INV Transfer Time : 2ms BAT Parameters Type : Sealed Lead Acid Maintenance Free Battery Backup Time : 5 - 15 Minutes 1KVA/0.8KW,HF Tower, BAT Voltage:24VDC,1 phase in/1 phase out, with BAT.

Ulasan Produk

Tidak ada ulasan