3M Safety/Protection Glasses Nassau Rave (Kacamata Safety)

Sebelum PPN:
Rp259.900
Spesifikasi
FrameBlack
LensShade 5.0 IR
Frame MaterialPlastic
Lens CoatingAnti-fog, Anti-scratch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nassau Rave protective eyewear features a distinctive unisex design with adjustable lens angles and temple lengths. Minimizes fogging with vertically vented browgard. Its wraparound lens helps provide front and side protection. -Distinctive unisex design -Integrated sideshields with adjustable lens angle and temple lengths -Vertically vented browgard minimizes fogging -Shade 5.0 IR lens Nassau Rave protective eyewear features a distinctive unisex design with adjustable lens angles and temple lengths. Minimizes fogging with vertically vented browgard. Its wraparound lens helps provide front and side protection. (bul) Shade 5.0 IR lens. (bul) Black frame. (bul) 3M DX anti-fog hard coat protects from fog, scratching, and many chemicals. (bul) Polycarbonate lens absorbs 99.9% UV. (bul) Meets the requirements of -2007 and the High Impact Requirements of ANSI Z87.1-2015. (bul) 20 safety glasses per case.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait