SKF Oil Seal Radial Shaft HMS5 Type (Nitrile Rubber) Shaft Diameter 52mm (Sil Oli)

Sebelum PPN:
Rp36.900
Spesifikasi
Lip MaterialNitrile rubber (NBR)
Housing Bore D (Ø mm)72
Shaft Diameter d1 (Ø mm)52
Shaft Speed (rpm)max. 2940
Auxiliary LipNo
Operating Temperature (°C)min. -40, max. 100
Permissible Operating Temperature (°C)max. 120
Pressure Differential (N/mm²)0.05
Seal DesignHMS5
Seal Width b (mm)8
Shaft Surface Speed (m/s)max. 8
The contact portionSingle lip
Type of Outside DiameterRubber metal reinforced

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMS5 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer with a garter spring to maintain the right radial load.
Warning
Image may differ from product. See the technical specification for details.
Feature
- High pumping rate
- With garter spring
- Accommodate misalignment

Ulasan Produk

Tidak ada ulasan