SKF Force Pull Puller Kit for Ball Bearings

Sebelum PPN:
Rp24.999.900
Spesifikasi
Bearing Bore Diameter Range (mm)10-100
Case Dimensions (LxHxW) (mm)530x85x180
CoatingBlack phosphated
ColourBlack metallic
Content6x sets of 3 arms, size A1 to A6;2x spindles, size S1 and S2;1x Spindle holder;1x printed Instruction for Use (language free);1x Carrying case (size X)
Effective Spindle Length (mm)Spindle S1: 214;Spindle S2: 214
MaterialMedium carbon steels and alloy engineering steels, hardened and tempered
Max Bearing Depth (mm)With arm A1: 135;With arm A2: 135;With arm A3: 137;With arm A4: 162;With arm A5: 167;With arm A6: 170
Number of arms3
Spindle Head, Hexagon Size (mm)Spindle S1: 19; Spindle S2: 24
Spindle Nose PieceNo
Suitable Bearing Type(s)SKF Deep Groove Ball Bearings (DGBB's)
Suitable for Bearing Dismounting from Tapered Seating (conical shaft)No
Suitable for Workpiece Dismounting from a HousingNo
Total Arm Length (mm)Arm A1: 188;Arm A2: 189;Arm A3: 193;Arm A4: 226;Arm A5: 231;Arm A6: 236
Total Number of Arms in Kit6 sets of 3
Total Number of Spindles in Kit2
Total Spindle Length (mm)Spindle S1: 275; Spindle S2: 288

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set Content: Puller arms A1-135mm (5.3in)x3, puller arm A2-135mm (5.3in)x3, puller arms A3-137mm (5.4in)x3, puller arms A4-162mm (6.4in)x3, puller arm A5-167mm (6.6in)x3, puller arms A6-170mm (6.7in)x3, the spindle and the nutx2, handlex1
Warning
Image may differ from product. See technical specification for details.
Feature
SKFTMMD100 is designed so that you can quickly and easily remove the ball bearing became an interference fit the inner and outer rings. This puller is ideal for removal of the bearing, which is incorporated in the housing and shaft. TMMD100 in addition to the withdrawal of the open-type bearings, can also be used for sealed bearings after the removal of the seal. Six types of arms set of size, two spindles and one handle has been housed in a carrying case. TMMD100 corresponds to the bearing of the shaft diameter 10 ~ 100mm, 71 kinds of size. Pawl is designed to be accurately mounted on the bearing raceway surface, provides excellent grip and high pull-out force. Easily mounted in a spring-loaded arm. Integrally molded of arms, realized strength and long life laser processed hardened steel. The pawl portion of the arm size 4,5,6, with the plate for adjusting the gap. Hex spindle nut is supplied with anti-slip pin spanner to prevent from coming off the spindle during withdrawal operations. It allows easy mounting that there is a limit to the angle of rotation of the pawl. Model number is laser engraved on the arm, easy to identify, can be selected.

Dokumentasi Produk

Ulasan Produk

Tidak ada ulasan

Halaman Terkait