King Jim Pensamu Slim (Tempat Pulpen / Pensil)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp229.900 - Rp239.900
Spesifikasi
MaterialPolyurethane
Depth (mm)20
Height (mm)192
Width (mm)70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Magnet is equipped with a built-in flap, can be fixed across the cover of the notes and diaries, this is not a pen case before. Because of the type Hasameru, it can be used regardless of the size of the notes and diaries, is removable by one touch. 1 can

Ulasan Produk

Tidak ada ulasan