King Jim Map Ordner Save File Horizontal (Map File / Map Binder)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp119.900 - Rp129.900
Spesifikasi
Colorgray
SizeA4 horizontal
Green Purchasing LawCompatible
Height (mm)227
MaterialCover: recycled paper, binding tool: resin
Eco Mark Certification Number5112613
Hole spacing (mm)80
Number of Holes2 hole
Open and closeBinding device: Open semi
TypeOpen tube file pieces
Width (mm)316

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Eco Mark certification of recycled paper 90% use on the cover, is a simple pipe type cheaper version to save the file the document orientation. Easy was transferred from Thick file.
resin binding device

Ulasan Produk

Tidak ada ulasan

Halaman Terkait