King Jim Map Ordner Save File A4 (Map File / Map Binder)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp88.900 - Rp129.900
Spesifikasi
MaterialCover: Print boards (recycled paper), the binding tool: Resin (PP)
SizeA4 vertical
Colorgray
Height (mm)307
Width (mm)240
Eco Mark Certification Number5112613
Green Purchasing LawCompatible
Hole spacing (mm)80
Number of Holes2 hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
You save the document only file insertion and removal of the document was adopted a pipe type fastening tool can be smoothly. Since
binding device the can be removed from the cover can separate disposal.
resin binding device

Ulasan Produk

Tidak ada ulasan