King Jim Standard Forms For The File (B4 Long Side 1/3)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp199.900
Spesifikasi
Hole spacing (mm)80
Height (mm)145
Material(Cover the core material) recycled paper, (c cover) olefin material
Back Width (mm)75
Kind of binding devicePipe type
SizeB4 long side 1/3
AccessoriesSales daily total Table 1 sheet
ColorGreen
Doo Ji thickness (mm)50
Green Purchasing LawCompatible
Number of Holes2 hole
Size (mm)250x353
Storage number (pictures)500
Width (mm)277

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Binding device, binding thickness different two standard forms-only file. 2 type of
binding tool is convenient pipe type in the middle insertion and removal (895N), stand type of speedy storage (894N).

Ulasan Produk

Tidak ada ulasan