King Jim Multiwell Holder Envelope Type (With Gore) (Map)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp119.900
Spesifikasi
Green Purchasing LawCompatible
ColorMilky white
SizeA4 vertical
Width (mm)233
Machi (mm)Ten
Number of Holes30 holes (2 holes, 4 holes combined)
Body MaterialPlay PP
Height (mm)303
Sheet Thickness (mm)0.18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Easily and out of documents, insert or remove a smooth comfortable holder.
30 Hole type connecting part hole, so has an elliptical shape, smooth insertion into the fastening tool.
actual number of holes is 20 holes, but it also supports the usua

Ulasan Produk

Tidak ada ulasan

Halaman Terkait