King Jim Rezafesu Menu File

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp329.900
Spesifikasi
Pockets2 pocket (one)
Back Width (mm)14
The maximum number of pocket8 pocket (four)
SizeA4 vertical
Material(Cover) synthetic leather, (inside) PP, (pocket) EVA
Height (mm)307
Width (mm)230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Firmly guard the menu durable thickness opening material of the pocket. Increase or decrease of the pocket is easy.
pocket is frequently browsing also uses a durable thickness opening material is difficult to damage the contents are.

Ulasan Produk

Tidak ada ulasan