King Jim Magazine Replacement Pocket (Plastik Isi Ulang)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp95.900
Spesifikasi
Number of Holes30 hole
Inner dimensions (length x width) (mm)300 x 250
Height (mm)300
MaterialPP
Width (mm)264
SizeA4 deformation
Sheet Thickness (mm)0.075

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Very active in the storage of cut-outs or the like of the deformation magazine.
magazine pocket is visible on both sides of the cut out of magazines you want to storage, clear file magazine replacement type of dedicated pocket.

Ulasan Produk

Tidak ada ulasan