King Jim Hard Clear File

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp209.900
Spesifikasi
Green Purchasing LawCompatible
Back Width (mm)57
Width (mm)239
Material(Cover, pocket) play PP
Thickness (mm)(Cover) 1.2
Height (mm)311
Pockets12 pockets (6 sheets)
SizeA4 vertical
The maximum number of pocket20 pocket (10 sheets)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Business documents in the office, home, school recommendations, proposals, product catalogs, pamphlets, subscription magazines, receipts, teaching materials, storage of such reports.
Feature
Ideal for organizing and storage of such booklets and documents a thick, durable pocket. Also
file is turned upside down, safe design of stored items is less likely to fall off. Since
a thick material of gusseted pocket, also supports booklet su

Ulasan Produk

Tidak ada ulasan

Halaman Terkait