King Jim Skit Man Instruction Manual Files For The Pocket (6 Holes)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp77.900
Spesifikasi
Sheet Thickness (mm)0.18
Height (mm)303
ColorMilky white
Width (mm)240
MaterialPP
SizeA4 vertical
Machi (mm)Ten
Number of Holes6 hole
TypeVertical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Skit Man instruction manual files only additional pocket.
pocket and out the small size because it is diagonally cut shape is smooth.
the instruction manual that came along with the body warranty or a CD-ROM can also be accommodated.

Ulasan Produk

Tidak ada ulasan