King Jim Skit Man'S Manual File Replacement Formula

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp329.900 - Rp339.900
Spesifikasi
Number of Holes4 hole
SizeA4 vertical
TypeVertical
Kind of binding deviceRing
Inside Diameter (mm)38
AccessoriesOne index label, two pulling paper
Back Width (mm)57
Cover MaterialPP
Height (mm)316
Pockets(A4) 12 sheets, two (two-stage)
The maximum number of pocket(A4) 16 sheets (two-stage) six
Thickness (mm)(Cover) 1.2
Width (mm)290

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Plenty of storage to the instruction manual with a simple ring-type add or replacement of pocket.
diagonal of the half shape pocket, and out is smooth manual of the smaller size.
mini pocket, such as warranty card, a CD-ROM, or perfect for acces

Ulasan Produk

Tidak ada ulasan