King Jim Clear Holder Recycling (Map Display)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp93.900 - Rp759.900
Spesifikasi
Green Purchasing LawCompatible
SizeA4 vertical
Sheet Thickness (mm)0.2
Height (mm)310
Body MaterialPlay PP
Eco Mark Certification Number5112640
Width (mm)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* Because of the body color is recycled materials, may be slightly hue is different.
* Depending on the printed matter, there are times when the body is deformed by a chemical change.
Feature
Play PP use of recycled holder. Stuck to the environment, economy price also be realized.

Ulasan Produk

Tidak ada ulasan