King Jim Clear Files Side-In Hikutasu ± (Transparent) For The Pocket

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp51.900
Spesifikasi
SizeA4 vertical
Number of Holes6 hole (Hikutasu +/- stick, type only)
ColorTransparent
MaterialPP
Sheet Thickness (mm)(Pocket) 0.05
Height (mm)303
Width (mm)235

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Clear files side-in Hikutasu +/- (transparent) dedicated pocket. Since
pocket put the documents from the inside, convenient to carry and less likely to drop out.
A3 size the remains of the two-page spread can be stored.

Ulasan Produk

Tidak ada ulasan