PICUS (Taiyo Seiko) Forged Aluminum Alloy Handle (Curved) Bolt Clipper Forged Blade

Sebelum PPN:
Rp799.900
Spesifikasi
HardnessHRC58 more
Overall Length (mm)275
Nominal Dimensions (mm)250
Material (Handle)Forged aluminum alloy (bending)
Cutting Capacity (φ mm) Hard Wire5
Blade MaterialForged blade
Cutting Capacity (φ mm) Soft Wire5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heavy use of professional, steeplejack for carabiner corresponding.
Warning
- Cutting of things that flow of hot and electricity, please do not absolutely. There is no isolation function to grip. There is a risk of electrical shock. - During the cutting operation, since the cuttings might be scattered around, please refer to the cutting operation after confirming the perimeter of safety. - During the cutting operation, protective goggles, please be sure to wear protective equipment such as gloves. - Such as cutting of the out-of-tolerance material that can be cut, please do not use more than the ability of the tool. - At the time of cutting is, please do not prying back and forth and left and right. There is a possibility that the blade may be damaged. - Cracking, chipping, wear, if an abnormality such as deformation was observed, please do not use. Please do not modify. If you have a heating and processing, it will lead to a significant decrease of quality. - Cutting work, please use as much as possible back from the center of the blade.
Feature
30mm size forged blade x "bend" forged aluminum alloy handle.

Ulasan Produk

Tidak ada ulasan