PICUS (Taiyo Seiko) Carabiner Compatible Wire Cutter Iron Handle X Straight Blade

Sebelum PPN:
Rp229.900
Spesifikasi
HardnessHrC60 ( ±1)
SurfaceChrome-plated
Nominal Dimensions (mm)200
Material (Handle)2mm thick steel plate
Cutting Capacity (φ mm) Hard Wire2
Blade MaterialIron straight blade
Cutting Capacity (φ mm) Soft Wire4
Fit Carabiner Size (mm)Thick: 12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Cutting of things that flow of hot and electricity, please do not absolutely. There is no isolation function to grip. There is a risk of electrical shock. - During the cutting operation, since the cuttings might be scattered around, please refer to the cutting operation after confirming the perimeter of safety. - During the cutting operation, protective goggles, please be sure to wear protective equipment such as gloves. - Such as cutting of the out-of-tolerance material that can be cut, please do not use more than the ability of the tool. - At the time of cutting is, please do not prying back and forth and left and right. There is a possibility that the blade may be damaged. - The extremely thin material and large the material of the object of growth, it may not fall off.
Feature
Heavy use of professional, steeplejack for carabiner corresponding.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait