Kett Moisture Meter Paper (Alat Ukur Kelembapan)

Sebelum PPN:
Rp61.999.900
Spesifikasi
Display FormatDigital (LCD, Smallest Displayed 0.1%)
Dimensions (W x D x H) (mm)110x210x50
Measurement Method Electrical Resistance Method
Measurement Precision (%)Standart Error 0.4 (at 15% moisture or less)
Power Source6x1.5V (\"AA\" Size Alkaline), approx 0.45W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This paper moisture sensor can measure the moisture content of a variety of paper types, such as kraft paper, liner board, copy paper and cardboard. The HK-300 series comes in three sets with diffenet sensor types to accommodate the type of paper to be measured and the application: the HK-300-2 set in includes an electrically rubber sensor. Applications : Kraft Paper, Liner Board, Copy papaer, Cardboard, rtc. Calibration Curves : Kraft Paper, Liner Board, Copy papaer, Cardboard. Satndart Method : JIS P8127 (copy paper, cardboard). Measurement : - Grip Sensor : copy paper, 4-15%/Cardboard, 6-20%. - Conductive rubber sensor : copy paper, 4-25%/Liner board, 6-23%/Kraft Paper, 5-24. - Constant pressure sensor : Copy Paper, 2-10%/Liner board, 5-15%/Kraft paper, 2-10%.

Ulasan Produk

Tidak ada ulasan