VROOAM Automotive Engine Cleaner Maintenance Powersport Total (Pembersih Mesin)

Sebelum PPN:
Rp319.900
Spesifikasi
Volume (L)1
Product Code91400-ALL67-63944
Dimensions (cm)11x11x25.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
- Power Gel Formula, doesn’t drip for optimal deep cleaning result. - Doesn’t leave residue and gives a shine. - Efficiently removes all traces of grease, dust, soil, dried mosquitoes, brake pad residue, road grime. - Leaves a dry and shiny anti-corrosion film on the surface. APPLICATION For safe and strong cleaning. Removes the most resistant dirt, such as chain grease, road grime and insects. Is an advanced non corrosive cleansing emulsion that is safe for painted surfaces, fibreglass, dark plastic material, chrome, anodised parts and aluminium. INSTRUCTIONS Spray the entire motorcycle with Motorcycle Total Cleaner on a cooled motorcycle. After 5 minutes, rinse the entire motorcycle off thoroughly with a strong water jet, in case of extreme dirt (chain grease, insects) let the product soak for 30 minutes. IMPORTANT Do not use on untreated high gloss polished aluminium, do not use in strong sunlight and on hot surfaces.

Ulasan Produk

Tidak ada ulasan