VROOAM Chain Lube Maintenance Clear Tack Racing (Pelumas Rantai)

Sebelum PPN:
Rp269.900
Spesifikasi
Product Code91400-ALL67-63908
Dimensions (cm)6.5x.6.5x21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
- Special viscous synthetic lubricant in combination with selected additives to ensure increased protection, increased lubrication and increased lubrication interval up to twice as conventional chain lubes. - Extreme adhesion and will therefore operate perfect in high speed race conditions. - Increased application intervals. - Practically impossible to throw off. - Good penetration. - Effectively protects against rust. - Highly resistant against washing off (driving through rain, washing etc). - Protects 0/X/Z rings, keeps them supple. APPLICATION 100% synthetic high performance long-lasting adhesive high speed racing chain lube. Especially recommended for karts and (endurance) road race motorcycles. Clear tack racing chain lube has excellent penetration- and lubrication properties and sticks to the chain. Contains anti-wear additives and reduces rolling resistance and secures lubrication properties under high temperatures and pressures. Clear Tack Racing Chain Lube is water and rust resistant, protects the O/X/Z rings and keeps them supple. RECOMMENDATIONS - Shake aerosol before use. - Spray the inner side of the chain in its full length and keep the outside chain links greasy

Ulasan Produk

Tidak ada ulasan