VROOAM Motorcycle Cleaner/Polish Maintenance Silicone Spray (Pembersih/Pengkilap Motor)

Sebelum PPN:
Rp219.900
Spesifikasi
Volume (ml)400
Product Code91400-ALL67-63934
Dimensions (cm)6.5x.6.5x21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
- Leaves a protective dry shine. - Dries evenly and Protects paintwork and varnish from dust, insects and mud. - Repels water and dirt. APPLICATION For brilliance and protection, enhances colours of plastic surfaces. A protective “light” lubricant for protecting plastics against UV discolorations. Do not use on painted surfaces. RECOMMENDATIONS - Shake aerosol before use. - In case motorcycle is full with dirt, wash the motorcycle with VROOAM Total Cleaner. - Cleaner in advance. - Spray from a distance of 20 cm. IMPORTANT Do not spray and use the product on handgrips, handlebars and seat.

Ulasan Produk

Tidak ada ulasan