SUPER TOOL Vertical Lifting Clamp (Lock Lever Type) (Klem Besi Lifting)

Sebelum PPN:
Rp8.199.900 - Rp21.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TIGHTENING LOCK MECHANISM -(Tightening) The clamp will lock onto the work piece when the lock handle is pulled completely upwards. When locked, the shock from the work piece coming to rest on the floor or the slackening of the sling rope will not cause the clamp to come lose from the work piece. -(Releasing) The clamp can be unlocked by pulling the lock handle completely downward. When unlocked there will be no clamping force on the work piece. Never attempt to lift when the clamp is unlocked, the clamping force on the work piece will be insufficient.
Fitur
Standard design clamp for vertical lifting of steel plates and steel structures. FEATURES: - The spring-loaded tightening lock mechanism assures a positive initial clamping force. - The clamping force increases in proportion to the weight of the load. - The main body and the shackle are made of die-forged special alloy steels, which are optimally tempered for maximum strength and durability. - High-frequency quenching of die-forged special alloy steels gives greater durability to the cam. - The main body is a baked-on finish.
Feature
Vertical lifting clamp for the lifting of steel plates and steel structures. FEATURES -The spring-loaded tightening lock mechanism assures a positive initial clamping force. -With the use of a remote control lever and rope, which are supplied with the clamp, the clamp can be unlocked from the floor to detach from the work piece. -The clamping force increases in proportion to the weight of the load. -The main body and the shackle are made of die-forged special alloy steels, which are optimally tempered for maximum strength and durability. -High-frequency quenching of die-forged special alloy steels gives greater durability to the cam. -The main body is a baked-on finish.

Ulasan Produk

Tidak ada ulasan