Kennedy Wheelbox On Wheels

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.399.900
Spesifikasi
Overall Depth (mm)350
Overall Height (mm)645
Overall Width (mm)450
TypeWheelbox
Cromwell Order NumberKEN5932790K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HD Compact Logic Toolbox System Four Organisers in one system. HD handles and metal fasteners. Pull handle has locking system. The wheels are plastic with a protective rubber layer. Large tools container, deep tray with four organisers on the lid with Polycarborbonate covers
Feature
-4 Organisers On The Lid -Locking System On Pull Handle -Tool Tray

Ulasan Produk

Tidak ada ulasan

Halaman Terkait