ABB Emergency Rotary Handle for Door Assembly

Kondisi Barang:
Bersertifikat SNI
Sebelum PPN:
Rp1.099.900
Spesifikasi
ColorRed
Product Height (mm)76
Product Length (mm)67
Product Width (mm)76
RemarksCan be used together with S800-RHE-S (axial extension) with 500mm length and S800-RD (rotary drive adapter for 2-4-pole S800)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The S800-Rhe-Em Is A Red Rotary Handle For Door Assembly. It Has To Be Used Together With S800-Rd The Rotary Drive Adapter For 2- To 4-Pole S800.For An Extension You Can Use The S800-Rhe-S The Axial Extension With A Length Of 500M And A Diameter Of 6 X 6Mm.

Ulasan Produk

Tidak ada ulasan