ABB Mechanical Tripping Device MCB Accessories

Kondisi Barang:
Bersertifikat SNI
Sebelum PPN:
Rp479.900
Spesifikasi
Product Length (mm)68
Suitable for Product ClassMiniature Circuit Breakers MCBsResidual Current Breakers with Overload Protection RCBo
Product Width (mm)18
Accessory TypeSwitching piece
Accessories AvailableYes
Product Height (mm)85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It Has The Function To Cause The Automatic Tripping Of The Mcb It Is Assembled To, When The Panel Or The Door Of The Electric Switchboard Is Opened Or Removed. It Can Be Assembled To S200 Range Mcbs And To Ds200 Range Rcbos.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait