monotaro Zirconia Polishing Belt 10x330mm (Amplas Sabuk)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp589.900
Spesifikasi
Belt Width (mm)Ten
Compatible MaterialCastings, aluminum, etc.
Belt Length (mm)330
Base MaterialCotton, polyester
AbrasiveZirconia

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Castings of deburring work, such as aluminum light metal polishing operation, such as
Warning
Dust by polishing, injury or by the heat, because there is a risk of burns, during polishing work, protective glasses suitable for work, safety helmet, dust mask, please wear such as protective gloves long-sleeved shirt. . There is a risk of injury belt is jumping out, replacement of the belt, please after confirming that the Thunder is completely stopped. . The sparks generated during polishing work, because it may cause a fire, please do not place flammable materials around. . Belt is broken, because there is a risk of injury, or pressed against the workpiece in a sudden pressure to the belt, please do not pressed against a sharp object. . Please make sure that there is no defect or abnormality of the appearance by handling during transportation and storage. . Please check the safety of the workers who are in the surroundings. . Please working from read the Thunder of the instruction manual. . Storage is avoiding heat and humidity, or where direct sunlight, please do not keep it in the place that was dry.
Feature
It is domestic zirconia abrasive belt of the domestic first-class manufacturers production. Sharpness is using a good zirconia abrasive grains, biting at the time of grinding is using good! Durable base material long life! Reduce the occurrence of burning, from the heavy grinding of metal to light grinding, it can be used for any grinding work. "Handsome zirconia abrasive belt" performs its own processing to the belt junction (the putt joint manufacturing method), has a back surface poppy stuck in the tape because you can use regardless of the mounting direction of rotation.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait