monotaro Wooden Work Table Work Bench (Simple Type) (Meja Kerja)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.699.900
Spesifikasi
Top plate thickness (mm)18
Frontage (mm)1800
Housing dimension (width W x depth D x height H) (mm)1800 x 670 x 62
Dimensions (Width W x Depth D x Height H) (mm)1800 x 670 x 770
MaterialPlywood (surface varnish coating)
Depth (mm)670
Height (mm)770
Load Capacity (kg)80 (at the time of equal load)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
As a variety of light work platform from carpentry work
Warning
When you work, place the platform on a flat place, please go reasonable attitude also protective equipment, please wear protective glasses. Do not ride on top of the top plate to the absolute so very dangerous. Be careful so that when the legs of the folding does not pinch your finger or the like. Do not use other than their intended purpose. Please use within the range of the load-bearing always.

Ulasan Produk

Tidak ada ulasan