monotaro White Board Sheet Magnet Type (Kertas Magnet Lembaran)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp129.900 - Rp669.900
Spesifikasi
MaterialPET + rubber magnet
Thickness (mm)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Produk ini juga sering disebut dengan whiteboard
Description
As a whiteboard
Warning
Please do not roughly handled. On the commodity nature, it does not return to the once broken When the original. . Please take a habit winding put until smooth in place a flat before construction. . It will be weak adsorption force to the surface on which to paste the sheet is dirty, wipe well the dirt, please copy and paste from is sufficiently dried. . Please avoid storage in high temperatures and high humidity. Stored under 60 degree Celsius or more of the environment, and will be used, deformation, there is a risk of deterioration. . Dirt on the sheet surface is wiped off well in wiping water, please dried. Since the solvent will damage the surface of the sheet, please do not use.
Feature
Makeover in whiteboard steel surface! Back can be easily attached to and detached from the steel surface because the entire surface of the magnet. When not in use, remove Sasatto, location does not take if wrapped with Kurutsu.

Ulasan Produk

Tidak ada ulasan