monotaro Versatile 18L Pail (Body Only)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp99.900
Spesifikasi
External diameter x height H ( phi mm x mm)295 x 345
MaterialPP
Scale (ml)Nothing
ColorMilky white
Capacity (L)18
Heat Resistance Temperature (°C)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Agitation of the paint, such as storage of the liquid compound
Warning
The lid is ordered and sold separately, please note. . Because it is not a completely sealed container, it does not do compensation for damages caused by the leakage. . There is a possibility that the leak to be stored in the sideways. . It is not in the transport container to a storage container. . Please do not use for any purpose other than. . The contents of which, please use top of storage is possible or visit the PP container. . Please perform the test in advance in the case of conformity unknown. . Please do not store hazardous materials. . And such as by use of the liquid contents and external environment expands the liquid, there is a possibility that the liquid leakage. . From Close the lid, please check the leakage sure.
Feature
Stirring work and such as paint and cement, is a resin container that can be used in a variety of applications such as watering and cleaning and car wash work. The lid is ordered and sold separately, please note. Please push firmly until you hear a "snap" dedicated lid. Dedicated lid it becomes very hard to come off and attach once for sealing. From cut the entire circumference pulling the peel part Please open using a pail opener or the like.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait