monotaro Ultraviolet (Uv) Light

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp879.900
Spesifikasi
MaterialBody: Aluminium, lens: PC
Charging time (time)About 4
Amount of Irradiation (µW)1040
Wavelength (nm)390-405
StandardIP65
AccessoriesCharging stand, with USB cable (1M) (AC adapter sold separately)
Dimensions (mm)190 x 56 x 36
Lighting TimeAbout 4.5 hours
Power Consumption (W)Five
Power SupplyRechargeable battery (3.7V / 2600mAh)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Scratches checks such as car
Warning
Please do not stare at the light. . Please do not irradiate the people. . AC adapter is not included, please be prepared separately. (5V, 1A AC adapter recommended) . Please do not use for any purpose other than.

Ulasan Produk

Tidak ada ulasan