monotaro Two-Stage Toolbox (Kotak Perkakas)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp539.900
Spesifikasi
Medium-dish size (mm)403 x 97 x H49
Height (mm)243
Dimensions (mm)404 x 200 x 175 (upper 49, lower 119)
Materialsteel
The internal dimensions (mm)376 x 172 x H109 (both sides 119)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
In the housing of the tool
Warning
Please do not use other than the tool storage applications. . For imported goods, there are times when there is peeling and the degree of scratches and dents inconspicuous of some of the paint. Please do not use in other than their intended purpose.
Feature
Accommodating large durable min bunk casement closure Attachment of the cylinder lock Allowed

Ulasan Produk

Tidak ada ulasan