monotaro Tool Wagon (With 2 Steps Drawer)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp3.299.900
Spesifikasi
Caster diameter (Ø mm)100
Material(Body): Steel (caster): plastic (mat): EVA
The number of stagesHeaven and earth two-stage
The total load capacity (kg)100
DrawerYes
Body Materialsteel
Caster Materialplastic
Colorwhite
Dimensions (mm)712x440x812.8
Drawer in the dimensions (mm)575 x 400
Live Load (kg)20 / stage
Material (Packing Bed)EVA
Thickness (mm)1.5
Tray inside dimension (mm)705 x 435

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
In the housing of the tool
Warning
Please do ride or over the waist on and edge of this product does not absolutely. And fall you may be injured. . Or place of equal to or greater than the maximum load mass (uniform load), storage or Please do not absolutely. Damaged you may be injured. . Please do not use with loose bolts and fittings. You may be injured by broken body. . The use of other than the rough handling or modification, such as applications, please do not absolutely. You may want to damage or injury. . Direct sunlight and, please avoid high heat such as a stove. Deformation, it can cause discoloration and fire. . Please do not place high heat directly. It may cause deformation and discoloration damage. . For imported goods, there are times when there is peeling and the degree of scratches and dents inconspicuous of some of the paint. Please do not use in other than their intended purpose.

Ulasan Produk

Tidak ada ulasan