monotaro Motorcycle Suspension Tools Tire Lever for Two-Wheeled Vehicles (Perkakas Perawatan Motor)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp76.900
Spesifikasi
Overall Length (mm)204
Thickness (mm)6
MaterialCarbon steel
Width (mm)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Bike, bicycle
Warning
Please do not use outside applications. . In use, the wheel, so as not to scratch such as the tire, use care enough. Cause of air leakage. . Wear protective equipment such as gloves. . Do not use shirttail a pipe or the like. . After use, wipe off the dirt to clean, Keep out of the reach of children.

Ulasan Produk

Tidak ada ulasan