monotaro Thick Aluminum Tape

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp83.900
Spesifikasi
Tensile strength (N / 25mm)18
Tape Length (m)Ten
Tape Thickness (mm)0.125
Tape Width (mm)50
Pressure-sensitive adhesive force (N/25mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Available to the gap seal or the like of the outer wall.
Warning
Furniture, please do not apply directly to such as car body. . Or attach directly to the human body (skin), please do not use for electrical insulation. . Stick surface of dust, oil, please wipe good moisture and the like. . If you want to save the tape, please put to a cool place away from direct sunlight.
Feature
Rugged thick type.

Ulasan Produk

Tidak ada ulasan