monotaro Telescopic Watering Hose Set

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp339.900 - Rp499.900
Spesifikasi
Hose Inner Diameter (Ø mm)6
Hose Outer Diameter (Ø mm)Ten
Fit Faucet Outside Diameter (Ø mm)15-19
Colorblue
AccessoriesWatering gun, parts for faucet mounted (one each)
Material(Watering cancer) ABS resin, (hose) latex
Spouting shapeMist, cone, flat, jet, full, center, shower

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Unlike traditional watering hose, on the nature of the product that expands and contracts by using the water pressure, but can be conveniently used in lightweight, there is a possibility that can not be used in a short period of time due to the effect of the use conditions and the environment. . Please be aware of the hose outside of the fabric wear when used in the ground, such as asphalt and gravel. When you use while rubbing broken outside of the fabric, it is likely to occur, such as water leakage or hose breakage. . Please to use at room temperature water was connected to the household water supply. Please do not use, such as in hot water and drinking water. . Please be sure to tighten the faucet when unused for long periods of time. There is a risk of water leakage and long-term standing. . There is a case that does not fit the faucet for the plug attached by the shape of the faucet. Please buy a faucet for a plug to fit the faucet to be used in that case. (If you are already connected to the faucet for a plug for hose reel, there is also a case which you can use the plug.) . Due to the nature of the hose extending in the water pressure, if water pressure of 0.2MPa or less there is a possibility that does not extend up to the maximum length. If the water pressure is weak in buildings and apartments there is also a time that can not be used successfully. . When there is a risk of freezing in addition to normal use, after use, please drain the water in the hose close the faucet. . Each part, please insert firmly until it clicks into place. . Please contact stop because there is a case to forcibly pull the hose and connector parts is out. . Taking into account the unlikely event of, for use in the location of the problem of water leakage occurs Please stop. . Storage after use, thank you to the location where the direct sunlight does not hit.
Feature
When the flow of water hose extends watering work, housed since the compact shrinks hose after use becomes easier.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait