monotaro Super Transparent Opp Tape

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp25.900
Spesifikasi
Length (m)50
Tensile strength (N / 25mm)95
Primary useFor packing
Thickness (mm)0.05
Width (mm)48
Main UsesFor packing
Pressure-sensitive adhesive force (N/25mm)5 or more

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
As packing tape
Warning
The tape cutter not included. . Please do not apply directly to the skin. . Please avoid the use of non-packaging applications. There is a case to damage the surface stick. . The dust of the surface on which the stick before you use, oil, please wipe well the moisture and the like. . Please do not use in electrical insulation. . Depending on the operating temperature and humidity, it may be difficult to arrive.

Ulasan Produk

Tidak ada ulasan