monotaro Stepped Plate (For Corner) (Rampa Karet Sudut)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp109.900
Spesifikasi
Typecorner
Colorgray
Hole size (mm)(Connecting part) freshly 14mm x horizontal 10 mm / (anchor portion) .phi.6 x depth 14mm
AccessoriesConnecting bolts (M8 x 35 mm) 2 present x, nut x 2 present, four washers x
Dimensions (mm)270 x 270 x 100
MaterialPolypropylene (recycled materials, including)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
As for the step plate corner of the (corner)
Warning
Please do vehicle of traffic are not such as to exceed the 6t. . Please do not use in the caterpillar with a vehicle and dump truck. . Please never use for any purpose other than applications. . Sudden acceleration or if your car was used in a state where there is a gap between the curb and the step plate, when the sudden acceleration, the product is damaged, bounce, please stop because it may give scratches the car. . We are subjected to slip roughened on the surface, but there is a possibility that the slip rain, due to snow. . Please do not absolutely able to use this product on public roads. . If you linked to confirm that there are no loose regularly connecting part, please if you are loose re-tighten the bottle. . There is a case where the color is discolored due to the effects of ultraviolet rays of the outdoors. Please note.

Ulasan Produk

Tidak ada ulasan