monotaro Measuring Tape Steel (Meteran)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp76.900
Spesifikasi
Tape Width (mm)12.5
ScaleSingle-sided / 1mm Unit
The material (tape)steel
Surface TreatmentNylon coat
Tape Thickness (mm)0.14
Case MaterialABS resin
Length (m)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The measurement of distance and length.
Warning
Please stop your use in applications other than. . Please wear the safety equipment such as gloves and safety glasses at the time of your use. . Tape part because of steel, please use careful to avoid electric shocks or the like in the electricity. . Please wipe clean the dirt when winding the tape. . Tape drawer, when the take-up, please follow them carefully.
Feature
Easy to carry compact resin case.

Ulasan Produk

Tidak ada ulasan