monotaro Drum Can (Open Outside Lever Type)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp3.299.900
Spesifikasi
Thickness (mm)1.2
Materialsteel
Inside diameter ( phi mm)566
Height (mm)890
Capacity (L)200
Internal height (mm)857
The outer diameter ( phi mm)620
TypeOpen outside the lever type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Produk ini juga sering disebut dengan Drum Kaleng
Description
High content and powder viscosity.
Warning
If you want to store outdoors, in the not be immersed in water place, without placed directly on the ground, please do not exposed to wind and rain. In particular, so that it does not rain water accumulate on the top plate, please cover the top plate in such a waterproof sheet. . Without loading stage, please be flat. . Regularly and of rust and corrosion situation, please check the like of the top plate blistering (generation of gas due to corrosion of the contents). . Such as the sea, because the storage in areas with salt damage is fast progress of corrosion, please always check. . 11 cans or more of your order will be scheduling.
Feature
This drums to seal by tightening the canopy and can body in the band. It can be opened and closed by a lever, for handling have adopted an easy outside lever type, can be opened and closed any number of times canopy.

Ulasan Produk

Tidak ada ulasan