monotaro Side Desk 2 Stages

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp3.699.900
Spesifikasi
AccessoriesPartition plate x 2, key x 2
Colorwhite
Drawer effective inside dimension (Frontage x depth x height) (mm)Upper, lower: 318 x 487 x 285
Dimensions (Width W x Depth D x Height H) (mm)400 x 700 x 700
Frontage (mm)400
Depth (mm)700
Finish MaterialSteel / powder coating
Height (mm)700
Rail typeDouble suspension rail
The number of stages2nd grade

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Storage of office supplies
Warning
Please do not apply a load from above in a state in which the drawer the drawer. . The partition plate has been housed in the back of the drawer bottom. . Please do not store hazardous materials in the drawer. . Because it is not a key for anti-theft, valuables please do not keep. . Since there is a possibility that the imbalance, please do not pull out more than one drawer at the same time. . Or sitting or reclining, please do not use a stepping stone instead of the usual. . Please houses heavy objects in the lower drawer for fall prevention. . Movement, during transportation, please remove those in the always. . Please do not use for any purpose other than. . There is the case that faintly side of the body visible spot welding mark does not have a bug.

Ulasan Produk

Tidak ada ulasan