monotaro Shield Box 500 (Kotak Perkakas)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp599.900
Spesifikasi
The maximum loading number3-stage
MaterialPolypropylene, (packing) polyethylene foam
Amount of storageMaximum storage Weight: 20kg
Capacity (L)About 30
Kind of lidBuckle
Inner Dimension (mm)About 370 x 250 x 265 (a tray when using 198)
External Dimensions (mm)About 518 x 360 x 345 (steering wheel upright 490)
LidYes
Load Capacity (kg)About 500
Tray Dimensions (mm)About 414 x 148 x 66

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Storage, such as a tool, to carry such as fishing tackle
Warning
Or allowed to stand in a location that is exposed to direct sunlight for extended periods, please do not place in the vicinity of the fire. . This product is not a completely sealed structure. You can not completely prevent that the ingress of water and dust. . If you want to use a stepping stone instead, please set up to always flat location. . Or riding in the end, please do not stand in the toes and foot. There is a risk of a fall, is very dangerous. . Do not drop, there is a risk of damage to give a strong shock. . Please do not use for purposes other than storage.
Feature
With a packing to the frame portion of the lid back, shut out the water and dust! Outstanding strength which is also on behalf of the chair or stool. Convenient half-type tray (the partition plate with two). You can stack the parts stocker MPS-400.

Ulasan Produk

Tidak ada ulasan