monotaro Rubber Belt For Cart

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp45.900 - Rp73.900
Spesifikasi
MaterialRe-use tire tube

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Door of the car truck, to secure the goods
Warning
Do not use in other than its intended purpose. . Variation in the finished size since the re-use tube is raw materials, there is a deflection. . Rubber Do not use under 60 degrees or more of the high-temperature environment because it is combustible. . When tension is very dangerous if expires. Make sure that there are no people in the pulling direction. . Oils, chemicals, please do not touch the organic solvent. Rubber rope is additive contained in the nature rubber because it uses recycled rubber (oil, dyes, etc.) because, there is a possibility that the color transfer to the shelves. . Since it becomes impossible to take if you transfer color, and ask that you will refrain from use of those who are worried (please especially careful at high temperatures such as in summer).
Feature
It is a rubber belt that firm can be fixed the door of the car truck. Because of the width 3cm of the belt, you can firmly hold a plane. Because of the hook-type removable easy!

Ulasan Produk

Tidak ada ulasan

Halaman Terkait